Motion
ZPX100HN-N01-B10

SMC CORP OF AMERICA
ZPX100HN-N01-B10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09896186
MFR #ZPX100HN-N01-B10
List Price$32.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPX100HN-N01-B10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09896186
MFR #ZPX100HN-N01-B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.91/each for your price

Overview

Mfr description
ZPX100HN-N01-B10 VACUUM PAD, HEAVY
  • Heavy duty flat w/rib or bellows type w/o buffer
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
  • Lateral vacuum inlet direction
  • Vacuum inlet thread size: Rc1/8, NPT1/8, NPTF1/8
  • Mounting thread size: M8 x 1.25, M10 x 1.5, M12 x 1.75

Specifications

  • Mounting Thread Size
    M10 x 1.5
  • Overall Weight
    418 g
  • Pad Diameter
    100 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty
  • Vacuum Thread Size
    NPT 1/8
  • Weight
    418 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text