Overview
Mfr description
ZPX125HBU-N01-B12 VACUUM PAD, HEAVY
Specifications
- Mounting Thread SizeM12 x 1.75
- Pad Diameter125 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty, Bellows
- Vacuum Thread SizeNPT 1/8
- Overall Weight651 g
- Weight651 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data