Overview
Mfr description
ZPX125HNJ25-T01-A22 VACUUM PAD, LARGE,
Specifications
- Mounting Thread SizeM22 x 1.5
- Overall Weight702 g
- Pad Diameter125 mm
- Pad MaterialNBR
- Pad TypeHeavy Duty
- Vacuum Thread SizeNPTF 1/8
- Weight702 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data