Overview
Mfr description
ZPX125HSJ25-B01-A22 VACUUM PAD, LARGE,
Specifications
- Mounting Thread SizeM22 x 1.5
- Overall Weight694 g
- Pad Diameter125 mm
- Pad MaterialSilicon Rubber
- Pad TypeHeavy Duty
- Vacuum Thread SizeRc 1/8
- Weight694 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data