Motion
ZPX40HBNJ25-B01-A18

SMC CORP OF AMERICA
ZPX40HBNJ25-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09896205
MFR #ZPX40HBNJ25-B01-A18
List Price$46.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPX40HBNJ25-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09896205
MFR #ZPX40HBNJ25-B01-A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.42/each for your price

Overview

Mfr description
ZPX40HBNJ25-B01-A18 VACUUM PAD, LARGE,
  • Heavy duty flat w/rib or bellows type w/buffer
  • Lateral vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Buffer stroke: 25mm, 50mm, 75mm, 100mm

Specifications

  • Mounting Thread Size
    M18 x 1.5
  • Overall Weight
    268 g
  • Pad Diameter
    40 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Thread Size
    Rc 1/8
  • Weight
    268 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text