Overview
Mfr description
ZPX50HBNJ25-N01-A18 VACUUM PAD, LARGE,
Specifications
- Mounting Thread SizeM18 x 1.5
- Pad Diameter50 mm
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
- Vacuum Thread SizeNPT 1/8
- Overall Weight284 g
- Weight284 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data