Overview
Mfr description
ZPX50HFJ50-N01-A18 VACUUM PAD, LARGE,
Specifications
- Mounting Thread SizeM18 x 1.5
- Pad Diameter50 mm
- Pad MaterialFluoro Rubber
- Pad TypeHeavy Duty
- Vacuum Thread SizeNPT 1/8
- Overall Weight307 g
- Weight307 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data