Overview
Mfr description
ZPX63HBUJ25-B01-A18 VACUUM PAD, LARGE,
Specifications
- Mounting Thread SizeM18 x 1.5
- Pad Diameter63 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty, Bellows
- Vacuum Thread SizeRc 1/8
- Overall Weight359 g
- Weight359 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data