Overview
Mfr description
ZPX63HU-B01-B10 VACUUM PAD, HEAVY
Specifications
- Mounting Thread SizeM10 x 1.5
- Overall Weight229 g
- Pad Diameter63 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty
- Vacuum Thread SizeRc 1/8
- Weight229 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data