Motion
ZPX80HBN-N01-B10

SMC CORP OF AMERICA
ZPX80HBN-N01-B10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09896238
MFR #ZPX80HBN-N01-B10
Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPX80HBN-N01-B10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09896238
MFR #ZPX80HBN-N01-B10

Mfr description
ZPX80HBN-N01-B10 VACUUM PAD, HEAVY
  • Heavy duty flat w/rib or bellows type w/o buffer
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.45/each

Specifications

Dimensions

  • Mounting Thread Size
    M10 x 1.5
  • Overall Weight
    275 g
  • Pad Diameter
    80 mm
  • Vacuum Thread Size
    NPT 1/8
  • Weight
    275 g

Details

  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)