Overview
Mfr description
ZPX80HBSJ75-N01-A18 VACUUM PAD, LARGE,
Specifications
- Mounting Thread SizeM18 x 1.5
- Overall Weight435 g
- Pad Diameter80 mm
- Pad MaterialSilicon Rubber
- Pad TypeHeavy Duty, Bellows
- Vacuum Thread SizeNPT 1/8
- Weight435 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data