Specifications
Dimensions
- Mounting Thread SizeM18 x 1.5
- Overall Weight401 g
- Pad Diameter80 mm
- Vacuum Thread SizeRc 1/8
- Weight401 g
Details
- Pad MaterialNBR
- Pad TypeHeavy Duty
Overview
Mfr description
ZPX80HNJ50-B01-A18 VACUUM PAD, LARGE,
- Heavy duty flat w/rib or bellows type w/buffer
- Lateral vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Buffer stroke: 25mm, 50mm, 75mm, 100mm