Overview
Mfr description
ZPX80HNJ50-N01-A18 VACUUM PAD, LARGE,
Specifications
- Mounting Thread SizeM18 x 1.5
- Overall Weight401 g
- Pad Diameter80 mm
- Pad MaterialNBR
- Pad TypeHeavy Duty
- Vacuum Thread SizeNPT 1/8
- Weight401 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data