Overview
Mfr description
ZPX80HU-T01-B10 VACUUM PAD, HEAVY
Specifications
- Mounting Thread SizeM10 x 1.5
- Overall Weight259 g
- Pad Diameter80 mm
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty
- Vacuum Thread SizeNPTF 1/8
- Weight259 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data