Motion
ZPY04UNJ6-N6-A8

SMC CORP OF AMERICA
ZPY04UNJ6-N6-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #09896262
MFR #ZPY04UNJ6-N6-A8
List Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY04UNJ6-N6-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #09896262
MFR #ZPY04UNJ6-N6-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.39/each for your price

Overview

Mfr description
ZPY04UNJ6-N6-A8 VACUUM PAD, WITH BUFFER

Specifications

  • Vacuum Entry Type
    Barb 6 mm Nylon Tubing
  • Buffer Rotation
    Rotating
  • Stroke
    6 mm
  • Mounting Thread Size
    M8 x 1
  • Pad Diameter
    4 mm
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Overall Weight
    33 g
  • Weight
    33 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text