Motion
ZPY08BGN-U4-A6

SMC CORP OF AMERICA
ZPY08BGN-U4-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09896278
MFR #ZPY08BGN-U4-A6
List Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY08BGN-U4-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #09896278
MFR #ZPY08BGN-U4-A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.03/each for your price

Overview

Mfr description
ZPY08BGN-U4-A6 VACUUM PAD, WITHOUT

Specifications

  • Vacuum Entry Type
    Barb 4 mm Urethane Tubing
  • Mounting Thread Size
    M6 x 1
  • Pad Diameter
    8 mm
  • Pad Material
    Conductive NBR
  • Pad Type
    Bellows
  • Overall Weight
    15 g
  • Weight
    15 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text