Motion
ZPY10BSK30-U6-A10

SMC CORP OF AMERICA
ZPY10BSK30-U6-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09896295
MFR #ZPY10BSK30-U6-A10
List Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY10BSK30-U6-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09896295
MFR #ZPY10BSK30-U6-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.72/each for your price

Overview

Mfr description
ZPY10BSK30-U6-A10 VACUUM PAD, WITH

Specifications

  • Vacuum Entry Type
    Barb 6 mm Urethane Tubing
  • Buffer Rotation
    Non-Rotating
  • Stroke
    30 mm
  • Mounting Thread Size
    M10 x 1, Not Available for Mounting CT, UT
  • Pad Diameter
    10 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Overall Weight
    60 g
  • Weight
    60 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text