Motion
ZPY13BGS-U4-A6

SMC CORP OF AMERICA
ZPY13BGS-U4-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #09896305
MFR #ZPY13BGS-U4-A6
Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY13BGS-U4-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #09896305
MFR #ZPY13BGS-U4-A6

Mfr description
ZPY13BGS-U4-A6 VACUUM PAD, WITHOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.76/each

Specifications

Dimensions

  • Mounting Thread Size
    M6 x 1
  • Overall Weight
    33 g
  • Pad Diameter
    13 mm
  • Weight
    33 g

Details

  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Barb 4 mm Urethane Tubing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)