Specifications
Details
- Country of OriginJP
Overview
Mfr description
ZQ1101U-K15L-EBMG-00 VACUUM EJECTOR
- Compact vacuum generator
- Body width: 10mm
- Light weight: 109g (single unit with vacuum pressure switch and suction filter)
- Equipped with digital vacuum pressure switch with LED display
- Optional check valve available