Motion
ZSE10F-M5-A-MGR

SMC CORP OF AMERICA
ZSE10F-M5-A-MGR

ZSE10F-M5-A-MGR LOW PROFILE DIG PRES
Mi Item #09896964
MFR #ZSE10F-M5-A-MGR
Price$105.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE10F-M5-A-MGR

ZSE10F-M5-A-MGR LOW PROFILE DIG PRES
Mi Item #09896964
MFR #ZSE10F-M5-A-MGR

Mfr description
ZSE10F-M5-A-MGR LOW PROFILE DIG PRES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.14/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    -100 to 100 kPa
  • Series
    ZSE10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)