Motion
ZSE10-M5-B-P
ZSE10, Digital Pressure Switch, Vacuum/Compound Pressure
Mi Item #09897032
MFR #ZSE10-M5-B-P
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE10, Digital Pressure Switch, Vacuum/Compound Pressure
Mi Item #09897032
MFR #ZSE10-M5-B-P

Mfr description
ZSE10-M5-B-P LOW PROFILE DIG PRES SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    0 to 101 kPa
  • Series
    ZSE10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)