Overview
Mfr description
ZSE1-T1-17C COMPACT PRESSURE SWITCH
- Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
- Vacuum range: -101 to 0 kPa
- Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
- Power supply requirement: 12 to 24 VDC
- Repeatability: ±1% of F.S.
- Port sizes: 1/8 Rc, 1/8 NPTF male, or ZM genertor mountable
Specifications
- Country of OriginJP
- SeriesZSE1-6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data