Motion
ZSE20AF-R-01-JA1

SMC CORP OF AMERICA
ZSE20AF-R-01-JA1

ZSE20AF-R-01-JA1 3-SCREEN HIGH
Mi Item #09897092
MFR #ZSE20AF-R-01-JA1
Price$100.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20AF-R-01-JA1

ZSE20AF-R-01-JA1 3-SCREEN HIGH
Mi Item #09897092
MFR #ZSE20AF-R-01-JA1

Mfr description
ZSE20AF-R-01-JA1 3-SCREEN HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.60/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    -100 to 100 kPa
  • Series
    ZSE20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)