Overview
Mfr description
ZSE20AF-V-P-N01-JB 3-SCREEN HIGH
- 3 setting modes: 3-step, simple, function selection
- 7 pressure units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
- 2 switch outputs (NPN or PNP)
- 1 analog output (voltage or current)
- Piping options: M5 (female), 1/8Rc (male), 1/8 NPT (male)
- Bracket or panel mounting options
Specifications
- SeriesZSE20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data