Motion
ZSE20A-T-N01
ZSE20A-T-N01 3-SCREEN HIGH PRECISION
Mi Item #09897186
MFR #ZSE20A-T-N01
Price$88.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE20A-T-N01 3-SCREEN HIGH PRECISION
Mi Item #09897186
MFR #ZSE20A-T-N01

Mfr description
ZSE20A-T-N01 3-SCREEN HIGH PRECISION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.48/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    -101 to 0 kPa
  • Series
    ZSE20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)