Motion
ZSE20BF-L-N01-W

SMC CORP OF AMERICA
ZSE20BF-L-N01-W

ZSE20B(F)-L, Digital Vacuum Sensor, 3 Screen IP65 with IO Link
Mi Item #09897236
MFR #ZSE20BF-L-N01-W
Price$123.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20BF-L-N01-W

ZSE20B(F)-L, Digital Vacuum Sensor, 3 Screen IP65 with IO Link
Mi Item #09897236
MFR #ZSE20BF-L-N01-W

Mfr description
ZSE20BF-L-N01-W DIGITAL PRESSURE SWITCH
  • IO-Link enabled sensor for wet or dry environments, with an IP65 rating
  • 3 setting modes: 3-step, simple, function selection
  • 7 displayable units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.62/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    -100 to 100 kPa
  • Series
    ZSE20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)