Motion
ZSE20B-T-P-M5-WA1

SMC CORP OF AMERICA
ZSE20B-T-P-M5-WA1

ZSE20B(F), High-Precision Digital Pressure Switch, 3-Screen Display
Mi Item #09897339
MFR #ZSE20B-T-P-M5-WA1
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20B-T-P-M5-WA1

ZSE20B(F), High-Precision Digital Pressure Switch, 3-Screen Display
Mi Item #09897339
MFR #ZSE20B-T-P-M5-WA1

Mfr description
ZSE20B-T-P-M5-WA1 3-SCREEN HIGH
  • 3 setting modes: 3-step, simple, function selection
  • 7 pressure units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
  • 2 switch outputs (NPN or PNP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.14/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    -101 to 0 kPa
  • Series
    ZSE20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)