Motion
ZSE20F-P-N01-LD

SMC CORP OF AMERICA
ZSE20F-P-N01-LD

ZSE20(F), Digital Pressure Switch, 3-Screen/3-Color Display, Compound and Vacuum Pressure
MI ITEM #09897475
MFR #ZSE20F-P-N01-LD
List Price$92.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20F-P-N01-LD

ZSE20(F), Digital Pressure Switch, 3-Screen/3-Color Display, Compound and Vacuum Pressure
MI ITEM #09897475
MFR #ZSE20F-P-N01-LD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.11/each for your price

Overview

Mfr description
ZSE20F-P-N01-LD VACUUM SWITCH
  • 3-Screen Display High-Precision Digital Pressure Switch.
  • 1 output.
  • Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
  • Pressure range: -101 to 100 kPa.
  • Repeatability: ±0.2 % F.S.
  • Response time: 1.5 ms or less.
  • Consumption: 25mA or less.

Specifications

  • Country of Origin
    JP
  • Series
    ZSE1-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought