Overview
Mfr description
ZSE20F-P-P-M5-LA2 3-SCREEN HIGH
- 3-Screen Display High-Precision Digital Pressure Switch.
- 1 output.
- Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
- Pressure range: -101 to 100 kPa.
- Repeatability: ±0.2 % F.S.
- Response time: 1.5 ms or less.
- Consumption: 25mA or less.
Specifications
- SeriesZSE20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data