Motion
ZSE20-N-M-01-LB

SMC CORP OF AMERICA
ZSE20-N-M-01-LB

ZSE20(F), Digital Pressure Switch, 3-Screen/3-Color Display, Compound and Vacuum Pressure
MI ITEM #09897494
MFR #ZSE20-N-M-01-LB
List Price$87.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20-N-M-01-LB

ZSE20(F), Digital Pressure Switch, 3-Screen/3-Color Display, Compound and Vacuum Pressure
MI ITEM #09897494
MFR #ZSE20-N-M-01-LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.87/each for your price

Overview

Mfr description
ZSE20-N-M-01-LB 3-SCREEN HIGH PRECISION
  • 3-Screen Display High-Precision Digital Pressure Switch.
  • 1 output.
  • Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
  • Pressure range: -101 to 100 kPa.
  • Repeatability: ±0.2 % F.S.
  • Response time: 1.5 ms or less.
  • Consumption: 25mA or less.

Specifications

  • Port Size
    1/8 in
  • Operating Pressure Range
    -101 to 0 kPa
  • Series
    ZSE20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text