Overview
Mfr description
ZSE2-0R-55L COMPACT PRESSURE SWITCH
- Basic vacuum switch with rotary adjustment of a digital output signal
- Vacuum range: -101 to 0 kPa
- Output: 1 signal output (NPN or PNP)
- Power supply requirement: 12 to 24 VDC
- Repeatability: ±1% of F.S.
- Port sizes: 1/8 Rc or 1/8 NPTF male, or ZX or ZR gernerator mountable
Specifications
- Country of OriginJP
- SeriesZSE1-6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data