Overview
Mfr description
ZSE30A-01-C 2 COLOR HIGH PRECISION DIG
- Settings can be copied to up to 10 slave sensors at once
- Possible to check set-value during key locking
- 4-digit display
- Replaceable one-touch fittings
Specifications
- SeriesZSE30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data