Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE80F-N02-R-MC-X501

ZSE80(F), Digital Vacuum Sensor, 1 Screen, 2 Output + Analog, IP65
MI ITEM #09899819
MFR #ZSE80F-N02-R-MC-X501

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZSE80F-N02-R-MC-X501 2-COLOR DIGITAL
  • Vacuum sensing for air and liquid non-corrosive to 630 and 304 SST
  • 3 setting modes: 3-step, simple, function selection
  • 7 displayable units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
  • 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/4 Rc, NPT or G (with M5 female); 1/8 Rc (male), 1/4 URJ or 1/4 TSJ
  • Bracket or panel mounting options

Specifications

  • Series
    ZSE50-80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text