Overview
Mfr description
ZU05SA01 IN-LINE TYPE VACUUM EJECTOR
- O.D. is 10.4mm
- Lightweight and comact
- Short overall length
- -90 kPA maximum vacuum pressure
- Options for one touch fitting or femal thread
- 2 nozzle sizes available
Specifications
- Nozzle Diameter
- Maximum Vacuum Pressure-90 kPa
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data