Motion
C85N16-25C
C85N16-25C CYLINDER, ISO, DBL ACTING
MI ITEM #09900900
MFR #C85N16-25C
Price$47.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85N16-25C CYLINDER, ISO, DBL ACTING
MI ITEM #09900900
MFR #C85N16-25C

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.39/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    25 mm

Details

  • Country of Origin
    CZ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Overview

Mfr description
C85N16-25C CYLINDER, ISO, DBL ACTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought