Motion
C95MDT63TN-125

SMC CORP OF AMERICA
C95MDT63TN-125

C95M(D), ISO Cylinder, Double Acting, Single Rod w/Metallic Rod Scraper
MI ITEM #09901176
MFR #C95MDT63TN-125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95MDT63TN-125

C95M(D), ISO Cylinder, Double Acting, Single Rod w/Metallic Rod Scraper
MI ITEM #09901176
MFR #C95MDT63TN-125

Mfr description
C95MDT63TN-125 CYLINDER, C95, TIE ROD
  • Conforms to ISO 15552 (GM CC-001)
  • Metallic rod scraper is standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    US
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C95

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)