Overview
Mfr description
AZ9206S 3PW FV16 FV16 L SINGLE STAGE
- For UHP gas delivery
- Flow capacity to 2000 slpm
- Body material: 316L SS
- Inlet pressure: max. 300 psig (2.1 MPa)
Specifications
- Weight2.16 kg
- Product TypeStandard Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data