Motion
AZ9210S 2PW MV12 FV12

SMC CORP OF AMERICA
AZ9210S 2PW MV12 FV12

Standard Air Regulator - 3/4 in Inlet Port, 3/4 in Outlet Port
MI ITEM #09901377
MFR #AZ9210S 2PW MV12 FV12
List Price$3,661.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AZ9210S 2PW MV12 FV12

Standard Air Regulator - 3/4 in Inlet Port, 3/4 in Outlet Port
MI ITEM #09901377
MFR #AZ9210S 2PW MV12 FV12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,661.25/each for your price

Overview

Mfr description
AZ9210S 2PW MV12 FV12 SINGLE STAGE
  • For UHP gas delivery
  • Flow capacity to 2000 slpm
  • Body material: 316L SS
  • Inlet pressure: max. 300 psig (2.1 MPa)

Specifications

  • Inlet Port Size
    3/4 in
  • Series/System
    AZ
  • Outlet Port Size
    3/4 in
  • Weight
    2.27 kg
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text