Motion
AZ9215S 3PW FV16 FV16 H

SMC CORP OF AMERICA
AZ9215S 3PW FV16 FV16 H

Standard Air Regulator - 1 in Inlet Port, 1 in Outlet Port
MI ITEM #09901429
MFR #AZ9215S 3PW FV16 FV16 H
List Price$4,557.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AZ9215S 3PW FV16 FV16 H

Standard Air Regulator - 1 in Inlet Port, 1 in Outlet Port
MI ITEM #09901429
MFR #AZ9215S 3PW FV16 FV16 H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,557.63/each for your price

Overview

Mfr description
AZ9215S 3PW FV16 FV16 H SINGLE STAGE
  • For UHP gas delivery
  • Flow capacity to 2000 slpm
  • Body material: 316L SS
  • Inlet pressure: max. 300 psig (2.1 MPa)

Specifications

  • Maximum Air Flow
    70.6 scfm
  • Inlet Port Size
    1 in
  • Series/System
    AZ
  • Outlet Port Size
    1 in
  • Weight
    2.27 kg
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text