Motion
C85N25-100-XB7

SMC CORP OF AMERICA
C85N25-100-XB7

C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #09901673
MFR #C85N25-100-XB7
Price$55.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85N25-100-XB7

C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #09901673
MFR #C85N25-100-XB7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.99/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Overview

Mfr description
C85N25-100-XB7 CYL, ISO, DBL ACTING,
  • Double acting, single rod, low temperaturecrimped cylinder
  • Conforms to ISO standard 6432
  • Bore sizes (mm): 20, 25
  • Standard strokes up to 300mm
  • Low ambient temperature: -40° ~ +70°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought