1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
C55B63-25
C(D)55, Compact Cylinder ISO Standard (ISO 21287)
MI ITEM #
09902213
MFR #
C55B63-25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA C55B63-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
C55B63-25
C(D)55, Compact Cylinder ISO Standard (ISO 21287)
MI ITEM #
09902213
MFR #
C55B63-25
Mfr description
C55B63-25 CYLINDER, COMPACT, ISO
Conforms with the ISO 21287 standard
Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
Large stroke range from 5 mm up to 150 mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Country of Origin
JP
Installation Instructions
Click here
Manufacturer Catalog
Click here
Product Type
Compact Air Cylinders
Series
C55
Spec Sheet
Click here
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items