Motion
C85N8-50S
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod
Mi Item #09902410
MFR #C85N8-50S
Price$26.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod
Mi Item #09902410
MFR #C85N8-50S

Mfr description
C85N8-50S CYLINDER, ISO, DBL ACTING
  • Single acting, single rod, spring return/spring extend
  • Conforms to ISO standard 6432
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.66/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    CZ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)