Overview
Mfr description
C85RAF20-10-XB6 CYL, ISO, DIRECT MT,
- Double acting, single rod, direct mount, high temperature
- Ambient temperature range: -10° to 150°C
- Bore sizes (mm): 20 , 25
- Standard strokes up to 160mm
Specifications
- SeriesC85
- Country of OriginCZ
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data