Motion
C85RAF20-40-XB6

SMC CORP OF AMERICA
C85RAF20-40-XB6

C85RAF20-40-XB6
Mi Item #09902463
MFR #C85RAF20-40-XB6
Price$62.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85RAF20-40-XB6

C85RAF20-40-XB6
Mi Item #09902463
MFR #C85RAF20-40-XB6

Mfr description
C85RAF20-40-XB6 CYL, ISO, DIRECT MT,
  • Double acting, single rod, direct mount, high temperature
  • Ambient temperature range: -10° to 150°C
  • Bore sizes (mm): 20 , 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.11/each

Specifications

Details

  • Country of Origin
    CZ
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)