Overview
Mfr description
C55-F040 FLANGE MOUNTING KIT
- C55 mounting brackets
- Type: flange, foot and single clevis
- Applicable to all bore sizes
Specifications
- Country of OriginIT
- SeriesC55
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data