Overview
Mfr description
C85RAF25-50-XB7 CYL, ISO, DIRECT MT,
- Double acting, single rod, direct mount, low temperature
- Ambient temperature range: -40° to 70°C
- Bore sizes (mm): 20, 25
- Standard strokes up to 160mm
Specifications
- SeriesC85
- Country of OriginCZ
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data