Specifications
Dimensions
- Bore Diameter32 mm
- Stroke25 mm
Details
- Country of OriginUS
- Mounting TypeBasic/Without bracket
- Product TypeTie Rod Air Cylinders
- SeriesC96
Overview
Mfr description
C96KB32-25CW CYLINDER, TIE ROD
- Double acting, Non-rotating, single or double rod
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke up to 800mm
- Auto switch capable