Specifications
Dimensions
- Bore Diameter40 mm
- Stroke50 mm
Details
- Country of OriginUS
- Mounting TypeBasic/Without bracket
- Product TypeTie Rod Air Cylinders
- SeriesC96
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)