Motion
C96KB50-25C
C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #09902794
MFR #C96KB50-25C
Price$180.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96 ISO TIE ROD CYLINDER with 50 mm Bore Size
Mi Item #09902794
MFR #C96KB50-25C

Mfr description
C96KB50-25C CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.56/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)