Specifications
Details
- Country of OriginJP
- Product TypeLocking Air Cylinders
- SeriesC95N
Overview
Mfr description
C95NDB100-50-D CYLINDER, C95N, TIE ROD
- ISO/VDMA cylinder w/lock, double acting, single rod
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard strokes up to 800mm
- Auto switch capable